Motion
6X20 FUEL 150SD BLACK CORR

GATES RUBBER CO
6X20 FUEL 150SD BLACK CORR

6X20 FUEL 150SD BLACK CORR
Mi Item #12996926
MFR #6X20 FUEL 150SD BLACK CORR
Price$5,804.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X20 FUEL 150SD BLACK CORR

6X20 FUEL 150SD BLACK CORR
Mi Item #12996926
MFR #6X20 FUEL 150SD BLACK CORR

Mfr description
46882194 6 X 20FT LONGHORN CORR GATR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,804.75/each

Specifications

Dimensions

  • Length
    20 ft
  • Minimum Bend Radius
    17.0 in
  • Nominal Hose Outer Diameter  
    6.79 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075608011
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)