Motion
2-1/2X100 FUEL 150SD MEGAFLEX

GATES RUBBER CO
2-1/2X100 FUEL 150SD MEGAFLEX

2-1/2X100 FUEL 150SD MEGAFLEX
MI ITEM #12996931
MFR #2-1/2X100 FUEL 150SD MEGAFLEX
Price$65.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 FUEL 150SD MEGAFLEX

2-1/2X100 FUEL 150SD MEGAFLEX
MI ITEM #12996931
MFR #2-1/2X100 FUEL 150SD MEGAFLEX

Mfr description
46882337 2 1/2X100FT FUEL MASTER 150SD M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.25/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Outer Diameter  
    2.94 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for tank truck, fuel farm, and oilfield service truck use where a super flexible, maximum kink–resistant fuel transfer hose is needed.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075770817
  • Working Pressure
    10.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)