Motion
6X20 BG SUPER-VAC 60SD MEGAFLX

GATES RUBBER CO
6X20 BG SUPER-VAC 60SD MEGAFLX

6X20 BG SUPER-VAC 60SD MEGAFLX
MI ITEM #12996938
MFR #6X20 BG SUPER-VAC 60SD MEGAFLX
Price$140.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X20 BG SUPER-VAC 60SD MEGAFLX

6X20 BG SUPER-VAC 60SD MEGAFLX
MI ITEM #12996938
MFR #6X20 BG SUPER-VAC 60SD MEGAFLX

Mfr description
46882385 6X20 BLACK GOLD SUPER-VAC MEGAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.82/each

Specifications

Dimensions

  • Length
    20 ft
  • Nominal Hose Outer Diameter  
    6.59 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075781578
  • Working Pressure
    4.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)