Motion
5X200 BG BULK MATERIAL 300SD

GATES RUBBER CO
5X200 BG BULK MATERIAL 300SD

5X200 BG BULK MATERIAL 300SD
MI ITEM #12996942
MFR #5X200 BG BULK MATERIAL 300SD
Price$174.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X200 BG BULK MATERIAL 300SD

5X200 BG BULK MATERIAL 300SD
MI ITEM #12996942
MFR #5X200 BG BULK MATERIAL 300SD

Mfr description
46910019 5X200 BLACK GOLD BULK MATERIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.86/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    51.0 in
  • Nominal Hose Outer Diameter  
    6.33 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Transfer of abrasive materials such as barite and cement from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Natural Rubber - Type D3
  • UPC_NO
    770075606734
  • Working Pressure
    20.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)