Motion
6X100 BULK+ 150SD

GATES RUBBER CO
6X100 BULK+ 150SD

6X100 BULK+ 150SD
MI ITEM #12996946
MFR #6X100 BULK+ 150SD
Price$274.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X100 BULK+ 150SD

6X100 BULK+ 150SD
MI ITEM #12996946
MFR #6X100 BULK+ 150SD

Mfr description
46910045 6X100 BULK MASTER PLUS 150SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.44/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    48.0 in
  • Nominal Hose Outer Diameter  
    6.97 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Transfer of bulk materials via suction, gravity or pneumatic systems where abrasion resistance is the primary requirement. Examples: Dry cement, sand, gravel, feed, seed and slurries.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    Natural Rubber - Type D3
  • UPC_NO
    770075747567
  • Working Pressure
    10.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)