Motion
1-1/2X200 CHEM+ XLPE 200SD YLW

GATES RUBBER CO
1-1/2X200 CHEM+ XLPE 200SD YLW

1-1/2X200 CHEM+ XLPE 200SD YLW
MI ITEM #12996963
MFR #1-1/2X200 CHEM+ XLPE 200SD YLW
List Price$72.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X200 CHEM+ XLPE 200SD YLW

1-1/2X200 CHEM+ XLPE 200SD YLW
MI ITEM #12996963
MFR #1-1/2X200 CHEM+ XLPE 200SD YLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.79/each for your price

Overview

Mfr description
46950780 1-1/2X200 CHEM MASTER PLUS XLPE

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus XLPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its Modified Cross–linked Polyethylene tube stock is 'best in class' for maintaining a tight seal with stainless steel fittings, and is designed for cleaning with 'open–end' 50 PSI steam or in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries.
  • Minimum Bend Radius
    8.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075364214
  • Tube Material
    Gatron Modified Cross-linked Polyethylene - Type K
  • Cover Color
    Yellow
  • Maximum Temperature
    250 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Tan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought