Motion
2X200 CHEM+ CPE 200SD MEGA BRN

GATES RUBBER CO
2X200 CHEM+ CPE 200SD MEGA BRN

2X200 CHEM+ CPE 200SD MEGA BRN
Mi Item #12996970
MFR #2X200 CHEM+ CPE 200SD MEGA BRN
Price$83.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 CHEM+ CPE 200SD MEGA BRN

2X200 CHEM+ CPE 200SD MEGA BRN
Mi Item #12996970
MFR #2X200 CHEM+ CPE 200SD MEGA BRN

Mfr description
46960028 2X200 CHEM MASTER PLUS CPE 200S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.25/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Outer Diameter  
    2.48 in

Details

  • Cover Color
    Brown
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus CPE MegaFlex™ contains a wire helix for full suction capability, as well as for routing hoses through extremely tight bend radius applications.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075805199
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)