Motion
1-1/4X100 CHEM+UHMWPE200SD RED

GATES RUBBER CO
1-1/4X100 CHEM+UHMWPE200SD RED

1-1/4X100 CHEM+UHMWPE200SD RED
MI ITEM #12996987
MFR #1-1/4X100 CHEM+UHMWPE200SD RED
List Price$78.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X100 CHEM+UHMWPE200SD RED

1-1/4X100 CHEM+UHMWPE200SD RED
MI ITEM #12996987
MFR #1-1/4X100 CHEM+UHMWPE200SD RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.05/each for your price

Overview

Mfr description
46970118 1-1/4X100 CHEM MASTER PLUS UHMW

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    200 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus UHMWPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. The Ultra High Molecular Weight Polyethylene tube stock has excellent chemical resistance and is backed by Gates Gatron™ for flex fatigue safety at the coupling. Chem Master™ Plus UHMWPE is designed for easy cleaning in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 450 basic chemicals which are building blocks for numerous chemicals used in a variety of industries.
  • Minimum Bend Radius
    6.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.41.0000
  • UPC_NO
    770075513261
  • Tube Material
    Ultra High Molecular Weight Polyethylene - Type L
  • Cover Color
    Red
  • Maximum Temperature
    212 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought