1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Industrial Gas Spring Inc
06ME
SIZE 6 METAL EYE
MI ITEM #
12997004
MFR #
06ME
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Industrial Gas Spring Inc 06ME
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Gas Spring Inc
06ME
SIZE 6 METAL EYE
MI ITEM #
12997004
MFR #
06ME
Mfr description
SIZE 6 METAL EYE
End Fitting, Aluminum, Metal Eye
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Extended Length
0.6875 in
Force
90 lbs
Height
1
Length
1
Thread
M8x1.25
Weight
0.5
Width
1
Details
Material
Aluminum
Product Types
End Fitting
Series
IGS Extended Life
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items