Motion
06XMBI
Mi Item #12997005
MFR #06XMBI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12997005
MFR #06XMBI

Mfr description
06XMBI
  • Ball Stud, 303 SS, Metal Ball Joint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    0.8700 in
  • Force
    90 lbs
  • Height
    1
  • Length
    1
  • Stud Thread Size
    1/4" UNC
  • Thread
    M6x1.0
  • Weight
    0.5
  • Width
    1

Details

  • Material
    303 Stainless Steel
  • Product Types
    End Fitting
  • Series
    IGS Extended Life
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)