Specifications
Dimensions
- Extended Length25.08 in
- Height2
- Length25.08
- Rod Diameter10 mm
- Shoulder Length22.72 in
- Stroke10 in
- ThreadM10 x 1.5
- Tube Diameter23 mm
- Weight2
- Width2
Details
- Body MaterialCarbon Steel w/Black Epoxy Paint
- Operating Temperature Range-25 – 80°C (-13 – 176°F)
- Product TypesGas Spring
- Rod MaterialChrome Plated Carbon Steel
- SeriesIGS Extended Life Gas Springs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)