Specifications
Dimensions
- Extended Length4.221 in
- Height2
- Length4.221
- Rod Diameter4 mm
- Shoulder Length3.86 in
- Stroke1.18 in
- ThreadM4 x 0.7
- Tube Diameter12 mm
- Weight1
- Width2
Details
- Body MaterialCarbon Steel w/Black Epoxy Paint
- Operating Temperature Range-25 – 80°C (-13 – 176°F)
- Product TypesGas Spring
- Rod MaterialChrome Plated Carbon Steel
- SeriesIGS Extended Life Gas Springs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)