Motion
66G010210BB0080
Gas Spring with End Fittings 6-4-11.85-BI-BI-18LBS
Mi Item #12997922
MFR #66G010210BB0080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Spring with End Fittings 6-4-11.85-BI-BI-18LBS
Mi Item #12997922
MFR #66G010210BB0080

Mfr description
6-4-11.85-BI-BI-18LBS
  • Extended Life Cycle (125,000) – with more cycles comes less downtime and potential costs due to maintenance
  • Stroke range of 1”-20”, plus a wider Force range of 2 lbs. – 1120 lbs. - higher durability standards and meets most diverse application requirements. Variety of forces. Not limited but within ranges. Not limited to 5 lbs increments.
  • Manufactured under AS9100D certification, ISO 9001 – Highest quality aerospace certification that there is
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Extended Length
    11.85 in
  • Height
    2
  • Length
    11.850000000000001
  • Rod Diameter
    6 mm
  • Shoulder Length
    10.39 in
  • Stroke
    4 in
  • Thread
    M6 x 1
  • Tube Diameter
    15 mm
  • Weight
    1
  • Width
    2

Details

  • Body Material
    Carbon Steel w/Black Epoxy Paint
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Material
    Chrome Plated Carbon Steel
  • Series
    IGS Extended Life Gas Springs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)