Specifications
Dimensions
- Extended Length16.07 in
- Height1
- Length16.07
- Rod Diameter6 mm
- Shoulder Length14.33 in
- Stroke6 in
- ThreadM6 x 1.0
- Tube Diameter15 mm
- Weight2
- Width1
Details
- Body Material316 Stainless Steel
- Operating Temperature Range-25 – 80°C (-13 – 176°F)
- Product TypesGas Spring
- Rod Material316 Stainless Steel
- SeriesIGS Extended Life Gas Springs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)