Specifications
Dimensions
- Extended Length20.5 in
- Height1
- Length20.5
- Rod Diameter8 mm
- Shoulder Length18.54 in
- Stroke8 in
- ThreadM8 x 1.25
- Tube Diameter18 mm
- Weight1
- Width1
Details
- Body Material316 Stainless Steel
- Operating Temperature Range-25 – 80°C (-13 – 176°F)
- Product TypesGas Spring
- Rod Material316 Stainless Steel
- SeriesIGS Extended Life Gas Springs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)