Motion
89S100790TT0222

AS RAYMOND
89S100790TT0222

Gas Spring Threaded 8-2-6.61-T-T-50LBS SS
MI ITEM #12998335
MFR #89S100790TT0222
List Price$649.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
89S100790TT0222

Gas Spring Threaded 8-2-6.61-T-T-50LBS SS
MI ITEM #12998335
MFR #89S100790TT0222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$649.05/each for your price

Overview

Mfr description
8-2-6.61-T-T-50LBS SS
  • More than 12,000 standard per-engineered Gas Struts available – wide variety of options to choose from without needing to customize a part for an application
  • Salt spray 144-hour nitride certified
  • Provides a counterbalance for a variety of applications – applications are easier to operate with less force
  • As high as a 30,000 cycle life – less operational changeovers and better product quality
  • Economic high-volume quality supply – reliable and affordable performance

Specifications

  • Weight
    1
  • Length
    6.61
  • Width
    1
  • Height
    1
  • Body Material
    316 Stainless Steel
  • Extended Length
    6.61 in
  • Operating Temperature Range
    -25 – 80°C (-13 – 176°F)
  • Product Types
    Gas Spring
  • Rod Diameter
    8 mm
  • Rod Material
    316 Stainless Steel
  • Series
    IGS Extended Life Gas Springs
  • Shoulder Length
    6.61 in
  • Stroke
    2 in
  • Thread
    M8 x 1.25
  • Tube Diameter
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought