Motion
6206LLBC4

NTN
6206LLBC4

Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #13012671
MFR #6206LLBC4
Price$47.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206LLBC4

Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #13012671
MFR #6206LLBC4

Mfr description
6206LLBC4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.19/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6206LLBC4 BALL BRG
  • Internal Clearance
    C4
  • Long Description
    The 6206LLBC4 is a radial deep groove ball bearing with a 30 mm bore, double sealed, 16 mm width for industrial applications.
  • Manufacturer Catalog Number
    6206LLBC4
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21600 N, 4850 lbs
  • Radial Static Load Capacity
    11300 N, 2540 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359564105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)