Motion
KR47XLL

NTN
KR47XLL

Flat Cam Follower - 20 mm Stud Dia, Sealed, Stainless Steel Material
Mi Item #13012755
MFR #KR47XLL
Price$208.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KR47XLL

Flat Cam Follower - 20 mm Stud Dia, Sealed, Stainless Steel Material
Mi Item #13012755
MFR #KR47XLL

Mfr description
KR47XLL NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.06/each

Specifications

Dimensions

  • Stud Diameter  
    20 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)