Specifications
Details
- Bore TypeStraight
- DescriptionR18LLBC3/EM BALL BRG
- Internal ClearanceC3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359789454
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)