Motion
R-MLE2525

NTN
R-MLE2525

Sleeve Bearing - 25 mm Bore, 25 mm Length, Metal-Polymer Composite Material
MI ITEM #13012773
MFR #R-MLE2525
Price$18.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R-MLE2525

Sleeve Bearing - 25 mm Bore, 25 mm Length, Metal-Polymer Composite Material
MI ITEM #13012773
MFR #R-MLE2525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.46/each

Specifications

Dimensions

  • Bore Diameter
    0.9843 in, 25 mm
  • Inside Diameter
    25 mm
  • Maximum P Value
    140 N/mm^2
  • Outside Diameter
    28 mm
  • Overall Length
    25 mm
  • Recommended Shaft Size
    0.9843 in, 25 mm
  • Thickness
    0.0591 in, 1.50 mm

Details

  • Additional Details
    Lead-Free;Maintenance-Free;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Description
    MLE Bearing Sleeve Bearing PTFE Lined Steel 25mm ID x 28mm OD x 25mm Length
  • Inside Diameter Tolerance
    +0 035/0 mm
  • Length Tolerance
    0/-0.4 mm
  • Manufacturer Catalog Number
    R-MLE2525
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0 035/0 mm
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    MLE
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    4547359164763

Overview

Mfr description
R-MLE2525 BRG UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought