Motion
SUCFL204FG1

NTN
SUCFL204FG1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13012791
MFR #SUCFL204FG1
Price$346.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL204FG1

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #13012791
MFR #SUCFL204FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$346.89/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359994605

Overview

Mfr description
SUCFL204FG1 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought