Specifications
Details
- Bore TypeStraight
- Description88502/2AS BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4550253068259
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)