Motion
UCS210-115LD1N

NTN
UCS210-115LD1N

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 1.9375 in OD, 2.0313 in Width
MI ITEM #13012837
MFR #UCS210-115LD1N
Price$133.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCS210-115LD1N

Ball Insert Bearing - Straight Bore, 1.9375 in Bore Diam., 1.9375 in OD, 2.0313 in Width
MI ITEM #13012837
MFR #UCS210-115LD1N

Mfr description
UCS210-115LD1N BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Outside Diameter  
    1.9375 in
  • Overall Width
    2.0313 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)