Motion
FF2043-0002S
Aeroquip FF2043 series Cross Adapters SAE 37 Flare to SAE 37 Flare Bulkhead Branch
MI ITEM #13012902
MFR #FF2043-0002S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF2043 series Cross Adapters SAE 37 Flare to SAE 37 Flare Bulkhead Branch
MI ITEM #13012902
MFR #FF2043-0002S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2043-0002S AEROQUIP FF2043 SERIES CROS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • End 1 Style
    NPTF
  • End 1 Type
    NPTF
  • End 1 Size
    3/4 in
  • End 1 Thread
    7/8-14
  • End 2 Style
    NPTF
  • End 2 Type
    NPTF
  • End 2 Size
    5/8 in
  • End 2 Thread
    3/4-16
  • End 3 Size
    7/8 in
  • End 3 Style
    NPTF
  • End 3 Thread
    3/4-16
  • End 4 Size
    1/2 in
  • End 4 Style
    NPTF
  • End 4 Thread
    7/8-14
  • Material
    Carbon steel
  • Length
    2.80 in
  • Tube OD 4
    0.75 in
  • Angle Shape
    Cross
  • End Gender 1
    Male
  • End Gender 2
    Male
  • End Gender 3
    Male
  • End Gender 4
    Male
  • Hex Size
    1.12 in
  • Item Type
    NPTF Male/NPTF Male/NPTF Male/NPTF Male Cross Adapter
  • Overall Length
    2.80 in
  • Tube ID 3
    0.39 in
  • Tube ID 4
    0.48 in
  • Tube OD 3
    0.875 in
  • Height
    3.83 in
  • Weight
    0.79 lb
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text