Motion
206704-20-20S
Aeroquip 206704 Series Elbow Adapters NPSM Female/SAE Male
Mi Item #13012928
MFR #206704-20-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 206704 Series Elbow Adapters NPSM Female/SAE Male
Mi Item #13012928
MFR #206704-20-20S

Mfr description
206704-20-20S AEROQUIP 206704 SERIES ELB
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 2 Size
    1 5/8 in
  • End 2 Size Type
    1 5/8 in
  • Height
    1.61 in
  • Hex
    1.61 in
  • Hex Size
    1.61 in
  • Length
    3.51 in
  • Overall Length
    3.51 in
  • Weight
    0.9 lb
  • Width
    1.61 in

Details

  • Adapter Type
    Elbow Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 206704 Series Elbow Adapters NPSM Female/SAE Male
  • End 1 Style
    NPSM
  • End 1 Type
    NPSM
  • End 2 Style
    SAE
  • End 2 Thread
    1 5/8-12
  • End 2 Type
    SAE
  • Fitting Shape
    45°
  • Manufacturer Catalog Number
    206704-20-20S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    206704 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)