Motion
206704-6-4S
Aeroquip 206704 Series Elbow Adapters NPSM Female/SAE Male
MI ITEM #13012929
MFR #206704-6-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 206704 Series Elbow Adapters NPSM Female/SAE Male
MI ITEM #13012929
MFR #206704-6-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
206704-6-4S AEROQUIP 206704 SERIES ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    45 °
  • Adapter Type
    Elbow Adapter
  • End 1 Style
    NPSM
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 2 Style
    SAE
  • End 2 Size
    7/16 in
  • End 2 Thread
    7/16-20
  • End 2 Size Type
    7/16 in
  • Material
    Carbon Steel
  • Height
    0.67 in
  • Width
    0.67 in
  • Length
    2.02 in
  • Weight
    0.09 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 206704 Series Elbow Adapters NPSM Female/SAE Male
  • End 1 Type
    NPSM
  • End 2 Type
    SAE
  • Hex Size
    0.67 in
  • Manufacturer Catalog Number
    206704-6-4S
  • Fitting Shape
    45°
  • Overall Length
    2.02 in
  • Hex
    0.67 in
  • Series
    206704 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text