Motion
206805-8-6S
Aeroquip 206805 Series Elbow Adapters NPSM Female/SAE Male
MI ITEM #13012933
MFR #206805-8-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 206805 Series Elbow Adapters NPSM Female/SAE Male
MI ITEM #13012933
MFR #206805-8-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
206805-8-6S AEROQUIP 206805 SERIES ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    90 °
  • Adapter Type
    Elbow Adapter
  • End 1 Style
    NPSM
  • End 1 Size
    1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1/2 - 14
  • End 2 Style
    SAE
  • End 2 Size
    9/16 in
  • End 1 Size Type
    1/2 in
  • End 2 Thread
    9/16-18
  • End 2 Size Type
    9/16 in
  • Material
    Carbon Steel
  • Height
    1.95 in
  • Width
    1.00 in
  • Length
    1.85 in
  • Weight
    0.29 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 206805 Series Elbow Adapters NPSM Female/SAE Male
  • End 1 Type
    NPSM
  • End 2 Type
    SAE
  • Hex Size
    0.87 in
  • Manufacturer Catalog Number
    206805-8-6S
  • Fitting Shape
    90°
  • Overall Length
    1.85 in
  • Hex
    0.87 in
  • Series
    206805 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text