Specifications
Dimensions
- Angle90 °
- End 1 Size1 5/16 in
- End 1 Size Type1 5/16 in
- End 2 Size1 5/16 in
- End 2 Size Type1 5/16 in
- Height2.68 in
- Hex1.26 in
- Hex Size1.26 in
- Length2.64 in
- Overall Length2.64 in
- Weight0.99 lb
- Width1.50 in
Details
- Adapter TypeElbow Adapter
- Body MaterialCarbon Steel
- Description KeywordAeroquip 2214 Series Elbow Adapters SAE 37° Swivel Flare/SAE Male
- End 1 StyleSAE 37
- End 1 Thread1 5/16-12
- End 1 TypeSAE 37
- End 2 StyleSAE
- End 2 Thread1 5/16-12
- End 2 TypeSAE
- Fitting Shape90°
- Manufacturer Catalog Number2214-1-16-16S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Series2214 Series