Motion
FF3362-0808S
Aeroquip FF3362 Series Elbow Adapters STC/ORS Female
Mi Item #13012938
MFR #FF3362-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3362 Series Elbow Adapters STC/ORS Female
Mi Item #13012938
MFR #FF3362-0808S

Mfr description
FF3362-0808S AEROQUIP FF3362 SERIES ELBO
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    11/16 in
  • End 1 Size Type
    11/16 in
  • End 2 Size
    13/16 in
  • End 2 Size Type
    13/16 in
  • Height
    0.94 in
  • Hex
    0.87 in
  • Hex Size
    0.87 in
  • Length
    2.65 in
  • Overall Length
    2.65 in
  • Weight
    0.26 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Elbow Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3362 Series Elbow Adapters STC/ORS Female
  • End 1 Style
    ORS
  • End 1 Thread
    11/16-16
  • End 1 Type
    ORS
  • End 2 Style
    STC
  • End 2 Thread
    13/16 - 16
  • End 2 Type
    STC
  • Fitting Shape
    45°
  • Manufacturer Catalog Number
    FF3362-0808S
  • Manufacturer Upc Number
    678146109255
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    FF3362 Series
  • UPC_NO
    678146109255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)