Motion
FF3469-1808S
Aeroquip FF3469 Series Elbow Adapters STC/SAE Male
MI ITEM #13012939
MFR #FF3469-1808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3469 Series Elbow Adapters STC/SAE Male
MI ITEM #13012939
MFR #FF3469-1808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Height
    3.38 in
  • Hex
    0.87 in
  • Hex Size
    0.87 in
  • Length
    1.56 in
  • Overall Length
    1.56 in
  • Width
    1.94 in

Details

  • Adapter Type
    Elbow Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF3469 Series Elbow Adapters STC/SAE Male
  • End 1 Style
    STC
  • End 1 Thread
    M18X1.5
  • End 1 Type
    STC
  • End 2 Style
    SAE
  • End 2 Type
    SAE
  • Fitting Shape
    90°
  • Manufacturer Catalog Number
    FF3469-1808S
  • Manufacturer Upc Number
    678146065254
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    FF3469 Series
  • UPC_NO
    678146065254

Overview

Mfr description
FF3469-1808S AEROQUIP FF3469 SERIES ELBO
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought