Motion
FF4171-0606S
Aeroquip FF4171 Series Elbow Adapters SAE 45° Male/SAE 45° Female
MI ITEM #13012940
MFR #FF4171-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF4171 Series Elbow Adapters SAE 45° Male/SAE 45° Female
MI ITEM #13012940
MFR #FF4171-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF4171-0606S AEROQUIP FF4171 SERIES ELBO
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    45 °
  • Adapter Type
    Elbow Adapter
  • End 1 Style
    SAE 45
  • End 1 Size
    5/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    5/8 - 18
  • Manufacturer Upc Number
    678146184047
  • End 2 Style
    SAE 45
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 in
  • End 2 Thread
    5/8-18
  • End 2 Size Type
    5/8 in
  • UPC_NO
    678146184047
  • Material
    Carbon Steel
  • Height
    0.75 in
  • Width
    0.75 in
  • Length
    1.90 in
  • Weight
    0.15 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF4171 Series Elbow Adapters SAE 45° Male/SAE 45° Female
  • End 1 Type
    SAE 45
  • End 2 Type
    SAE 45
  • Hex Size
    0.75 in
  • Manufacturer Catalog Number
    FF4171-0606S
  • Fitting Shape
    45°
  • Overall Length
    1.90 in
  • Hex
    0.75 in
  • Series
    FF4171 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text