Motion
FF4171-1010S
Aeroquip FF4171 Series Elbow Adapters SAE 45° Male/SAE 45° Female
Mi Item #13012942
MFR #FF4171-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF4171 Series Elbow Adapters SAE 45° Male/SAE 45° Female
Mi Item #13012942
MFR #FF4171-1010S

Mfr description
FF4171-1010S AEROQUIP FF4171 SERIES ELBO
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    7/8 in
  • End 1 Size Type
    7/8 in
  • End 2 Size
    7/8 in
  • End 2 Size Type
    7/8 in
  • Height
    0.87 in
  • Hex
    0.87 in
  • Hex Size
    0.87 in
  • Length
    2.18 in
  • Overall Length
    2.18 in
  • Weight
    0.20 lb
  • Width
    0.87 in

Details

  • Adapter Type
    Elbow Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF4171 Series Elbow Adapters SAE 45° Male/SAE 45° Female
  • End 1 Style
    SAE 45
  • End 1 Thread
    7/8 - 14
  • End 1 Type
    SAE 45
  • End 2 Style
    SAE 45
  • End 2 Thread
    7/8-14
  • End 2 Type
    SAE 45
  • Fitting Shape
    45°
  • Manufacturer Catalog Number
    FF4171-1010S
  • Manufacturer Upc Number
    678146184061
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    FF4171 Series
  • UPC_NO
    678146184061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)