Motion
FF4172-0606S
Aeroquip FF4172 Series Elbow Adapters Pipe Swivel/NPTF Male
MI ITEM #13012945
MFR #FF4172-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF4172 Series Elbow Adapters Pipe Swivel/NPTF Male
MI ITEM #13012945
MFR #FF4172-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF4172-0606S AEROQUIP FF4172 SERIES ELBO
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    90 °
  • Adapter Type
    Elbow Adapter
  • End 1 Style
    Line/Hose/Tube
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Manufacturer Upc Number
    678146184092
  • End 2 Style
    NPTF
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8 - 14
  • End 2 Size Type
    3/8 in
  • UPC_NO
    678146184092
  • Material
    Carbon Steel
  • Height
    3.21 in
  • Width
    0.87 in
  • Length
    1.58 in
  • Weight
    0.40 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip FF4172 Series Elbow Adapters Pipe Swivel/NPTF Male
  • End 1 Type
    Line/Hose/Tube
  • End 2 Type
    NPTF
  • Hex Size
    0.87 in
  • Manufacturer Catalog Number
    FF4172-0606S
  • Fitting Shape
    90°
  • Overall Length
    1.58 in
  • Hex
    0.87 in
  • Series
    FF4172 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text