Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GF5163 Series Elbow Adapters Split flange/JIC 37° Male
MI ITEM #13012952
MFR #GF5163-1616

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GF5163-1616 AEROQUIP GF5163 SERIES ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    90 °
  • Adapter Type
    Elbow Adapter
  • End 1 Style
    Flanged
  • End 1 Size
    1 5/16 in
  • End 1 Thread
    1 5/16-12
  • End 2 Style
    JIC 37
  • End 2 Size
    1 5/16 in
  • End 1 Size Type
    1 5/16 in
  • End 2 Thread
    1 5/16-12
  • End 2 Size Type
    1 5/16 in
  • Material
    Carbon Steel
  • Height
    3.72 in
  • Width
    1.42 in
  • Length
    4.41 in
  • Weight
    0.92 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip GF5163 Series Elbow Adapters Split flange/JIC 37° Male
  • End 1 Type
    Flanged
  • End 2 Type
    JIC 37
  • Hex Size
    41 mm
  • Manufacturer Catalog Number
    GF5163-1616
  • Fitting Shape
    90°
  • Overall Length
    4.41 in
  • Hex
    41 mm
  • Series
    GF5163 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text