Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip GG206 Series Elbow Adapters BSPP Male/SAE 37° Male
MI ITEM #13012954
MFR #GG206-NP06-04

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GG206-NP06-04 AEROQUIP GG206 SERIES ELBO
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    45 °
  • Adapter Type
    Elbow Adapter
  • End 1 Style
    BSPP
  • End 1 Size
    9/16 in
  • End 1 Thread
    9/16-18
  • End 2 Style
    SAE 37
  • End 2 Size
    1/4 in
  • End 1 Size Type
    9/16 in
  • End 2 Thread
    G1/4-18
  • End 2 Size Type
    1/4 in
  • Material
    Carbon Steel
  • Height
    1.97 in
  • Width
    0.75 in
  • Length
    0.75 in
  • Weight
    0.22 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip GG206 Series Elbow Adapters BSPP Male/SAE 37° Male
  • End 1 Type
    BSPP
  • End 2 Type
    SAE 37
  • Hex Size
    0.55 in
  • Manufacturer Catalog Number
    GG206-NP06-04
  • Fitting Shape
    45°
  • Overall Length
    0.75 in
  • Hex
    0.55 in
  • Series
    GG206 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text