Motion
JD23-3901-05
Aeroquip JD23 Series Coupling
Mi Item #13012963
MFR #JD23-3901-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip JD23 Series Coupling
Mi Item #13012963
MFR #JD23-3901-05

Mfr description
JD23-3901-05 AEROQUIP JD23 SERIES COUPLI
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    5/16 in
  • End 2 Size
    5/16 in
  • End 2 Size Type
    5/16 in
  • Height
    1.28 in
  • Length
    1.50 in
  • Overall Length
    1.50 in
  • Weight
    0.01 lb
  • Width
    0.75 in

Details

  • Adapter Type
    Elbow Adapter
  • Description Keyword
    Aeroquip JD23 Series Coupling
  • Manufacturer Catalog Number
    JD23-3901-05
  • Manufacturer Upc Number
    678146150325
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Series
    JD23 Series
  • UPC_NO
    678146150325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)