Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 15.006 Series Straight Adapters NPTF Male to Metric Male
MI ITEM #13012975
MFR #15.006-28-16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
15.006-28-16 AEROQUIP 15.006 SERIES STRA
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPTF
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • End 2 Style
    Metric
  • End 1 Size Type
    1 in
  • End 2 Thread
    M36X2
  • Material
    Carbon Steel
  • Height
    1.61 in
  • Width
    1.61 in
  • Length
    1.86 in
  • Weight
    0.38 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 15.006 Series Straight Adapters NPTF Male to Metric Male
  • End 1 Type
    NPTF
  • End 2 Type
    Metric
  • Hex Size
    1.614 in
  • Manufacturer Catalog Number
    15.006-28-16
  • Fitting Shape
    180°
  • Overall Length
    1.86 in
  • Hex
    1.614 in
  • Series
    15.006 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought