Motion
19-2082-2
Aeroquip 2082 Series Straight Adapters NPTF Pipe/Plug
MI ITEM #13012988
MFR #19-2082-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2082 Series Straight Adapters NPTF Pipe/Plug
MI ITEM #13012988
MFR #19-2082-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19-2082-2 AEROQUIP 2082 SERIES STRAIGHT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPTF
  • End 1 Size
    1/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1/8-27
  • End 1 Size Type
    1/8 in
  • Material
    Carbon Steel
  • Height
    0.48 in
  • Width
    0.58 in
  • Length
    0.58 in
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2082 Series Straight Adapters NPTF Pipe/Plug
  • End 1 Type
    NPTF
  • Hex Size
    0.478 in
  • Manufacturer Catalog Number
    19-2082-2
  • Fitting Shape
    180°
  • Overall Length
    0.58 in
  • Hex
    0.478 in
  • Series
    2082 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text