Motion
2018-1-6-10S
Aeroquip 2018 Series Straight Adapters NPTF External Pipe/SAE 37˚ Flare Swivel
MI ITEM #13012991
MFR #2018-1-6-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2018 Series Straight Adapters NPTF External Pipe/SAE 37˚ Flare Swivel
MI ITEM #13012991
MFR #2018-1-6-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2018-1-6-10S AEROQUIP 2018 SERIES STRAIG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPTF
  • End 1 Size
    3/8 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    3/8-18
  • End 2 Style
    SAE 37
  • End 2 Size
    7/8 in
  • End 1 Size Type
    3/8 in
  • End 2 Thread
    7/8-14
  • End 2 Size Type
    7/8 in
  • Material
    Carbon Steel
  • Height
    1.00 in
  • Width
    1.00 in
  • Length
    1.92 in
  • Weight
    0.13 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2018 Series Straight Adapters NPTF External Pipe/SAE 37˚ Flare Swivel
  • End 1 Type
    NPTF
  • End 2 Type
    SAE 37
  • Hex Size
    1 in
  • Manufacturer Catalog Number
    2018-1-6-10S
  • Fitting Shape
    180°
  • Overall Length
    1.92 in
  • Hex
    1 in
  • Series
    2018 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text