Motion
202208-6-4S
Aeroquip 202208 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
Mi Item #13012995
MFR #202208-6-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202208 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
Mi Item #13012995
MFR #202208-6-4S

Mfr description
202208-6-4S AEROQUIP 202208 SERIES STRAI
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 in
  • Height
    0.62 in
  • Hex
    0.62 in
  • Hex Size
    0.62 in
  • Length
    0.62 in
  • Overall Length
    0.62 in
  • Weight
    0.35 lb
  • Width
    0.62 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 202208 Series Straight Adapters UNF Male/Braze type 5400 Freon Coupling
  • End 1 Style
    Braze
  • End 1 Type
    Braze
  • End 2 Style
    UNF
  • End 2 Thread
    1/2-20
  • End 2 Type
    UNF
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    202208-6-4S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    202208 Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)