Motion
2045-1-20-16S
Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
MI ITEM #13012998
MFR #2045-1-20-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
MI ITEM #13012998
MFR #2045-1-20-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2045-1-20-16S AEROQUIP 2045 SERIES STRAI
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPTF
  • End 1 Size
    1 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1-11 1/2
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    1 in
  • End 1 Size Type
    1 in
  • End 2 Size Type
    1 in
  • Material
    Carbon Steel
  • Height
    1.88 in
  • Width
    1.88 in
  • Length
    2.10 in
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
  • End 1 Type
    NPTF
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    1.875 in
  • Manufacturer Catalog Number
    2045-1-20-16S
  • Fitting Shape
    180°
  • Overall Length
    2.10 in
  • Hex
    1.875 in
  • Series
    2045 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text