Motion
2045-1-4-8S
Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
MI ITEM #13013000
MFR #2045-1-4-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
MI ITEM #13013000
MFR #2045-1-4-8S

Mfr description
2045-1-4-8S AEROQUIP 2045 SERIES STRAIGH
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 in
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 in
  • Height
    1.00 in
  • Hex
    1 in
  • Hex Size
    1 in
  • Length
    1.51 in
  • Overall Length
    1.51 in
  • Weight
    0.13 lb
  • Width
    1.00 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2045 Series Straight Adapters NPSM Internal Pipe Swivel/NPTF External Pipe
  • End 1 Style
    NPTF
  • End 1 Thread
    1/2-14
  • End 1 Type
    NPTF
  • End 2 Style
    Line/Hose/Tube
  • End 2 Type
    Line/Hose/Tube
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    2045-1-4-8S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    2045 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)