Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2046 Series Straight Adapters NPTF Male/Male Tube
MI ITEM #13013001
MFR #2046-1-12-16S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2046-1-12-16S AEROQUIP 2046 SERIES STRAI
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    NPSM
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • End 2 Style
    NPTF
  • End 2 Size
    1 in
  • End 1 Size Type
    1 in
  • End 2 Thread
    1-11.5
  • End 2 Size Type
    1 in
  • Material
    Carbon Steel
  • Height
    1.50 in
  • Width
    1.50 in
  • Length
    2.04 in
  • Weight
    0.47 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2046 Series Straight Adapters NPTF Male/Male Tube
  • End 1 Type
    NPSM
  • End 2 Type
    NPTF
  • Hex Size
    1.5 in
  • Manufacturer Catalog Number
    2046-1-12-16S
  • Fitting Shape
    180°
  • Overall Length
    2.04 in
  • Hex
    1.5 in
  • Series
    2046 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text