Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 2063 Series Straight Adapters BSPP/37° Flare
MI ITEM #13013005
MFR #2063-12-16S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2063-12-16S AEROQUIP 2063 SERIES STRAIGH
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    BSPP
  • End 2 Style
    JIC 37
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 2063 Series Straight Adapters BSPP/37° Flare
  • End 1 Type
    BSPP
  • End 2 Type
    JIC 37
  • Manufacturer Catalog Number
    2063-12-16S
  • Fitting Shape
    180°
  • Series
    2063 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought