Motion
213-900598-16
Aeroquip 900598 Series Straight Adapters O-ring Boss Plug
MI ITEM #13013014
MFR #213-900598-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 900598 Series Straight Adapters O-ring Boss Plug
MI ITEM #13013014
MFR #213-900598-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
213-900598-16 AEROQUIP 900598 SERIES STR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Size
    1 5/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1 5/16-12
  • End 1 Size Type
    1 5/16 in
  • Material
    Carbon Steel
  • Height
    1.64 in
  • Width
    1.64 in
  • Length
    1.12 in
  • Weight
    0.49 lb
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 900598 Series Straight Adapters O-ring Boss Plug
  • Hex Size
    1.638 in
  • Manufacturer Catalog Number
    213-900598-16
  • Fitting Shape
    180°
  • Overall Length
    1.12 in
  • Hex
    1.638 in
  • Series
    900598 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text