Motion
213-900598-8
Aeroquip 900598 Series Straight Adapters O-ring Boss Plug
MI ITEM #13013015
MFR #213-900598-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 900598 Series Straight Adapters O-ring Boss Plug
MI ITEM #13013015
MFR #213-900598-8

Mfr description
213-900598-8 AEROQUIP 900598 SERIES STRA
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 in
  • Height
    0.88 in
  • Hex
    0.875 in
  • Hex Size
    0.875 in
  • Length
    0.80 in
  • Overall Length
    0.80 in
  • Weight
    0.10 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Description Keyword
    Aeroquip 900598 Series Straight Adapters O-ring Boss Plug
  • End 1 Style
    ORB
  • End 1 Thread
    3/4-16
  • End 1 Type
    ORB
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    213-900598-8
  • Manufacturer Upc Number
    678146052858
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    900598 Series
  • UPC_NO
    678146052858

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)