Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
259-202232-3/8-6

Aeroquip 202232 Series Straight Adapter Weld Port/SAE 37° Flare
Mi Item #13013027
MFR #259-202232-3/8-6

Mfr description
259-202232-3/8-6 AEROQUIP 202232 SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    9/16 in
  • End 1 Size Type
    9/16 in
  • Height
    1.25 in
  • Hex
    1.25 in
  • Hex Size
    1.25 in
  • Length
    1.24 in
  • Overall Length
    1.24 in
  • Width
    1.25 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    316 Stainless Steel
  • Description Keyword
    Aeroquip 202232 Series Straight Adapter Weld Port/SAE 37° Flare
  • End 1 Style
    SAE 37
  • End 1 Thread
    9/16-18
  • End 1 Type
    SAE 37
  • End 2 Style
    Weld
  • End 2 Type
    Weld
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    259-202232-3/8-6
  • Manufacturer Upc Number
    678146053763
  • Material
    316 Stainless Steel
  • Series
    202232 Series
  • UPC_NO
    678146053763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)