Motion
259-73014-6
Aeroquip 73014 Series Straight Adapters Braze Port/SAE 37˚ Flare
MI ITEM #13013028
MFR #259-73014-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 73014 Series Straight Adapters Braze Port/SAE 37˚ Flare
MI ITEM #13013028
MFR #259-73014-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
259-73014-6 AEROQUIP 73014 SERIES STRAIG
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • End 1 Style
    Braze
  • End 1 Size
    9/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    9/16-18
  • Manufacturer Upc Number
    678146054166
  • End 2 Style
    Line/Hose/Tube
  • End 1 Size Type
    9/16 in
  • UPC_NO
    678146054166
  • Material
    316 Stainless Steel
  • Height
    0.63 in
  • Width
    0.63 in
  • Length
    0.81 in
  • Weight
    0.03 lb
  • Body Material
    316 Stainless Steel
  • Description Keyword
    Aeroquip 73014 Series Straight Adapters Braze Port/SAE 37˚ Flare
  • End 1 Type
    Braze
  • End 2 Type
    Line/Hose/Tube
  • Hex Size
    0.625 in
  • Manufacturer Catalog Number
    259-73014-6
  • Fitting Shape
    180°
  • Overall Length
    0.81 in
  • Hex
    0.625 in
  • Series
    73014 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text