Motion
4-202113-4-4
Aeroquip 202113 Series Marine Military SAE 37 Male Flare/NPTF Male Flare
MI ITEM #13013032
MFR #4-202113-4-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 202113 Series Marine Military SAE 37 Male Flare/NPTF Male Flare
MI ITEM #13013032
MFR #4-202113-4-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4-202113-4-4 AEROQUIP 202113 SERIES MARI
  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapter
  • Material
    Monel
  • Body Material
    Monel
  • Description Keyword
    Aeroquip 202113 Series Marine Military SAE 37 Male Flare/NPTF Male Flare
  • Manufacturer Catalog Number
    4-202113-4-4
  • Fitting Shape
    180°
  • Series
    202113 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought