Overview
Mfr description
4-202140-12-12 AEROQUIP 202140 SERIES MA
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Specifications
- Angle180 °
- Adapter TypeStraight Adapter
- End 1 StyleSAE 37
- End 1 Size1 1/16 in
- End 1 Thread1 1/16-12
- End 2 StyleLine/Hose/Tube
- End 1 Size Type1 1/16 in
- MaterialMonel
- Height1.12 in
- Width1.12 in
- Length2.06 in
- Body MaterialMonel
- Description KeywordAeroquip 202140 Series Marine Military SAE 37 Male Flare/Male SIL-Braze Tubing
- End 1 TypeSAE 37
- End 2 TypeLine/Hose/Tube
- Hex Size1.12 in
- Manufacturer Catalog Number4-202140-12-12
- Fitting Shape180°
- Overall Length2.06 in
- Hex1.12 in
- Series202140 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data